Roller Tracks, Gray, Steel, 96" Overall L
- Mfr # R40-RT96
- Zoro # G016572642
product price:Â
$
41.29
/ea
Key Features
Color
Gray
Wheel Material
Plastic
Material
Cold Rolled Steel
Overall Width
1 5/8 in
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R40-RT96
- Zoro #
- G016572642
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 1 5/8 in
- For Pipe Size
- 28 mm
- Overall Length
- 96 in
- Overall Height
- 1 3/4 in
- For Actual Pipe Outer Diameter
- 28 mm
- Wire Rope Length
- 96 in
- Length
- 96 in
Details
- Color
- Gray
- Item
- Roller Track
- Wheel Material
- Plastic
- Material
- Cold Rolled Steel
- Finish
- Galvanized
- Product Type
- Roller Track
- Corrosion Resistant
- No
- Component Type
- Roller Track
- Load Capacity - Maximum
- 1,521 lb
- Shell Material
- Cold Rolled Steel
- Wire Color
- Gray
Description
R40-RT96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.