Zoro Homepage

Slide-On Framing System Casters

  • Mfr # WF-LPLATE

  • Zoro # G216546443


product price: $37.45
/ea

Key Features

Width
6.3125 in
Length
6.6875 in
Color
Black
Type
Left Side
Height
3.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF-LPLATE
Zoro #
G216546443
UPC #
-
Country of Origin
China

Dimensions

Width
6.3125 in
Length
6.6875 in
Height
3.6875 in

Details

Item
WF-LPLATE
Color
Black
Type
Left Side
Material
Steel

Description

Slide-On Framing System Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.