Zoro Homepage

Slide-On Framing System Fasteners

  • Mfr # F-BUS-2MM

  • Zoro # G716546417


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Material
Stainless Steel
Color
Bright
Finish
Zinc
Height
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-BUS-2MM
Zoro #
G716546417
UPC #
-
Country of Origin
China

Dimensions

Height
28 mm

Details

Item
Bushing for 2mm Pipe
Material
Stainless Steel
Color
Bright
Finish
Zinc

Description

Slide-On Framing System Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.