Zoro Homepage

Slide-On Framing System Fasteners

  • Mfr # F-LN1032

  • Zoro # G116546413


product price: $0.13
/ea
Sold in multiples of 63 for $8.19

Key Features

Finish
Zinc
Material
Steel
Color
Bright
Thread Size
#10-32
Type
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-LN1032
Zoro #
G116546413
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-32

Details

Item
Lock nut 10-32 Type
Finish
Zinc
Material
Steel
Color
Bright
Type
Nut

Description

Slide-On Framing System Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.