Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide-On Framing System Fasteners

  • Mfr # F-MS1032-34

  • Zoro # G216546504


product price: $0.13
/ea
Sold in multiples of 63 for $8.19

Key Features

Length
0.750 in
Material
Steel
Color
Bright
Finish
Zinc
Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-MS1032-34
Zoro #
G216546504
UPC #
-
Country of Origin
China

Dimensions

Length
0.750 in
Thread Size
#10-32

Details

Item
Machine Screw Pan H
Material
Steel
Color
Bright
Finish
Zinc
Type
Screw

Description

Slide-On Framing System Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.