Zoro Homepage

Slide-On Framing System Fasteners

  • Mfr # M6-12B

  • Zoro # G116546437


product price: $0.12
/ea
Sold in multiples of 72 for $8.64

Key Features

Length
11 mm
Color
Black
Material
Steel
Width
9.50 mm
Thread Size
M6 x 1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-12B
Zoro #
G116546437
UPC #
-
Country of Origin
China

Dimensions

Length
11 mm
Width
9.50 mm
Thread Size
M6 x 1.0

Details

Item
BOLT FOR HJ-15 SET BLACK ZINC
Color
Black
Material
Steel
Finish
Zinc

Description

Slide-On Framing System Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.