Zoro Homepage

Slide-On Framing System Fasteners

  • Mfr # M6-12BWZ

  • Zoro # G816546416


product price: $0.12
/ea
Sold in multiples of 72 for $8.64

Key Features

Material
Steel
Finish
Zinc
Thread Size
M6 x 1.0
Width
9.50 mm
Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-12BWZ
Zoro #
G816546416
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6 x 1.0
Width
9.50 mm
Length
25 mm

Details

Item
BOLT FOR HJ-15 SET WHITE ZINC
Material
Steel
Finish
Zinc
Color
Bright

Description

Slide-On Framing System Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.