Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide-On Framing System Fasteners

  • Mfr # M6-25BTL

  • Zoro # G016546469


product price: $0.20
/ea
Sold in multiples of 42 for $8.40

Key Features

Finish
Zinc
Material
Steel
Color
Black
Length
25 mm
Thread Size
M6 x 1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-25BTL
Zoro #
G016546469
UPC #
-
Country of Origin
China

Dimensions

Length
25 mm
Thread Size
M6 x 1.0
Width
9.50 mm

Details

Item
BOLT THREADLOCK BLACK
Finish
Zinc
Material
Steel
Color
Black

Description

Slide-On Framing System Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.