Zoro Homepage

Slide-On Framing System Fasteners

  • Mfr # M6-NWZ

  • Zoro # G916546422


product price: $0.10
/ea
Sold in multiples of 84 for $8.40

Key Features

Color
Bright Zinc
Thread Size
M6 x 1.0
Finish
Zinc
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-NWZ
Zoro #
G916546422
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6 x 1.0

Details

Item
NUT FOR JOINT SET WHITE ZINC
Color
Bright Zinc
Finish
Zinc
Material
Steel

Description

Slide-On Framing System Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.