Slide-On Framing System Pipes
- Mfr # P-157-AP
- Zoro # G116495834
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Green
Wire Rope Length
157 in
Pipe Tensile Strength
400 N/mm
Actual Pipe Outer Diameter
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-157-AP
- Zoro #
- G116495834
- UPC #
- -
- Country of Origin
- China
- Item
- P-157-AP
- Material
- Steel
- Color
- Green
- Pipe Tensile Strength
- 400 N/mm
- Product Type
- Steel Framing Pipe
- Finish
- Polyethylene
- Shell Material
- Steel
- Wire Color
- Green
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 157 in
- Actual Pipe Outer Diameter
- 1 1/8 in
- Nominal Pipe Size
- 1 1/8 in
- Inside Diameter
- 1 in
- Overall Length
- 157 in
- Length
- 157 in
Description
Slide-On Framing System Pipes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.