Zoro Homepage

Tee Joint Set, 28 mm For Pipe Sz, Steel

  • Mfr # HJ-6-HW

  • Zoro # G314795859


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Material
Steel
Finish
E-coating
Color
Black
Component Type
Pipe Fitting
Overall Length
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ-6-HW
Zoro #
G314795859
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 5/8 in
Inside Diameter
28 mm
For Pipe Size
28 mm
For Actual Pipe Outer Diameter
28 mm

Details

Item
Tee Joint Set
Material
Steel
Finish
E-coating
Color
Black
Component Type
Pipe Fitting
Corrosion Resistant
Yes
Includes
Hardware
Product Type
Tee Joint Set
Fitting Shape
Tee

Description

HJ-6-HW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.