Shop FLEXPIPE
See all product information
Create Account
TeeJointSet, HotRolledSteel, 35/8in
- Mfr # HJ-1-HW
- Zoro # G814795823
product price:Â
$
2.55
/ea
Key Features
Material
Hot Rolled Steel
Finish
Cathodic Electrodeposition
Color
Black
Includes
Hardware
For Pipe Size
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HJ-1-HW
- Zoro #
- G814795823
- UPC #
- -
- Country of Origin
- China
- Item
- Tee Joint Set
- Material
- Hot Rolled Steel
- Finish
- Cathodic Electrodeposition
- Color
- Black
- Includes
- Hardware
- Component Type
- Tee Joint Set
- Product Type
- Tee Joint Set
- Fitting Shape
- Tee
- Corrosion Resistant
- Yes
- Shell Material
- Hot Rolled Steel
- Wire Color
- Black
Dimensions
- For Pipe Size
- 28 mm
- Inside Diameter
- 28 mm
- Overall Length
- 3 1/4 in
- For Actual Pipe Outer Diameter
- 28 mm
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
HJ-1-HW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.