Zoro Homepage

Track Mount Drop Stop, Steel

  • Mfr # R40-DS

  • Zoro # G214795829


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Material
Steel
Finish
Zinc Plated
Color
Bright Zinc
For Pipe Size
28 mm
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R40-DS
Zoro #
G214795829
UPC #
-
Country of Origin
China

Dimensions

For Pipe Size
28 mm
Overall Length
3 1/4 in
Inside Diameter
28 mm
For Actual Pipe Outer Diameter
28 mm

Details

Item
Track Mount Drop Stop
Material
Steel
Finish
Zinc Plated
Color
Bright Zinc
Product Type
Track Mount Drop Stop
Component Type
Roller Track
Corrosion Resistant
Yes
Fitting Shape
Tee

Description

R40-DS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.