Track Mount Tab Stop Narrow, Steel
Mfr # R40-TS
Zoro # G314795880
product price: $3.85
/eaSold in multiples of 3 for $11.55
Key Features
Material
Steel
Finish
Zinc Plated
Color
Bright Zinc
Component Type
Roller Track
Corrosion Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R40-TS
Zoro #
G314795880
UPC #
-
Country of Origin
China
Dimensions
For Actual Pipe Outer Diameter
28 mm
For Pipe Size
28 mm
Inside Diameter
28 mm
Overall Length
3 1/4 in
Details
Item
Track Mount Tab Stop Narrow
Material
Steel
Finish
Zinc Plated
Color
Bright Zinc
Component Type
Roller Track
Corrosion Resistant
Yes
Fitting Shape
Tee
Product Type
Tab Stop Narrow
Description
R40-TS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.