Zoro Homepage

Tube Framing System Profiles

  • Mfr # AC-BUMPER

  • Zoro # G316496204


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Width
0.250 in
Height
1.125 in
Color
Black
Material
Rubber
Length
8.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-BUMPER
Zoro #
G316496204
UPC #
-
Country of Origin
China

Dimensions

Width
0.250 in
Height
1.125 in
Length
8.250 in

Details

Color
Black
Material
Rubber

Description

Tube Framing System Profiles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.