
Tube Framing System Profiles
Mfr # AC-STRAP
Zoro # G216546535
product price: $8.49
/eaKey Features
Finish
Zinc
Material
Steel
Length
1.8125 in
Height
2.250 in
Color
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-STRAP
Zoro #
G216546535
UPC #
-
Country of Origin
China
Dimensions
Length
1.8125 in
Height
2.250 in
Width
2.5 in
Details
Finish
Zinc
Material
Steel
Color
Bright
Description
Tube Framing System Profiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.