Zoro Homepage

Tube Framing System Profiles

  • Mfr # AF-OLEV

  • Zoro # G516496158


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Color
Bright
Height
4.750 in
Finish
Zinc
Material
Steel
Load Capacity
485 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-OLEV
Zoro #
G516496158
UPC #
-
Country of Origin
China

Dimensions

Height
4.750 in
Width
2 in

Details

Color
Bright
Finish
Zinc
Material
Steel
Load Capacity
485 lb

Description

Tube Framing System Profiles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.