Zoro Homepage

Tube Framing System Profiles

  • Mfr # AF-OSM

  • Zoro # G016496146


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Type
Large Round Stanchion Mount
Width
4.1875 in
Material
Steel
Color
Bright Zinc
Height
4.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-OSM
Zoro #
G016496146
UPC #
-
Country of Origin
China

Dimensions

Width
4.1875 in
Height
4.0625 in

Details

Type
Large Round Stanchion Mount
Material
Steel
Color
Bright Zinc

Description

Tube Framing System Profiles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.