
Tube Framing System Profiles
Mfr # AF-OTM
Zoro # G616496133
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Material
Steel
Width
2.750 in
Height
1.250 in
Type
Small Round Stanchion Mount
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF-OTM
Zoro #
G616496133
UPC #
-
Country of Origin
China
Dimensions
Width
2.750 in
Height
1.250 in
Details
Material
Steel
Type
Small Round Stanchion Mount
Color
Black
Description
Tube Framing System Profiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.