Zoro Homepage

Tube Framing System Profiles

  • Mfr # AF-RUB

  • Zoro # G616496164


product price: $0.86
/ea
Sold in multiples of 10 for $8.60

Key Features

Load Capacity
250 lbs
Material
Rubber
Finish
Matte
Color
Black
Height
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-RUB
Zoro #
G616496164
UPC #
-
Country of Origin
China

Dimensions

Height
1.375 in

Details

Load Capacity
250 lbs
Material
Rubber
Finish
Matte
Color
Black

Description

Tube Framing System Profiles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.