Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Framing System Profiles

  • Mfr # AL-TAG1

  • Zoro # G516496165


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Color
Clear
Width
8 in
Material
Plastic
Length
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-TAG1
Zoro #
G516496165
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Length
1.125 in

Details

Color
Clear
Material
Plastic

Description

Tube Framing System Profiles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.