
Tube Framing System Profiles
Mfr # AL-TAG2
Zoro # G716496156
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Material
Plastic
Height
2.250 in
Length
1 in
Width
4 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-TAG2
Zoro #
G716496156
UPC #
-
Country of Origin
China
Dimensions
Height
2.250 in
Length
1 in
Width
4 in
Details
Material
Plastic
Color
Clear
Description
Tube Framing System Profiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.