Zoro Homepage

Tube Framing System Profiles

  • Mfr # AO-SEPARATOR

  • Zoro # G816496148


product price: $0.77
/ea
Sold in multiples of 11 for $8.47

Key Features

Material
Polypropylene
Width
0.375 in
Color
Black
Length
1.375 in
Height
3.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AO-SEPARATOR
Zoro #
G816496148
UPC #
-
Country of Origin
China

Dimensions

Width
0.375 in
Length
1.375 in
Height
3.5625 in

Details

Material
Polypropylene
Color
Black

Description

Tube Framing System Profiles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.