Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Framing System Profiles

  • Mfr # AW-DUCT

  • Zoro # G816496223


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Width
1.750 in
Material
PVC
Height
1.625 in
Color
Black
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team