
Tube Framing System Profiles
Mfr # AW-HANGER
Zoro # G516496219
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Finish
Zinc
Width
3.3125 in
Length
1.125 in
Material
Steel
Color
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW-HANGER
Zoro #
G516496219
UPC #
-
Country of Origin
China
Dimensions
Width
3.3125 in
Length
1.125 in
Height
2.5625 in
Details
Finish
Zinc
Material
Steel
Color
Bright
Description
Tube Framing System Profiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.