
Tube Framing System Profiles
Mfr # AW-HOLDER
Zoro # G216496236
product price: $14.59
/eaKey Features
Length
4.1875 in
Width
2.5625 in
Material
Steel
Height
3 in
Color
Bright Zinc, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW-HOLDER
Zoro #
G216496236
UPC #
-
Country of Origin
China
Dimensions
Length
4.1875 in
Width
2.5625 in
Height
3 in
Details
Material
Steel
Color
Bright Zinc, Black
Description
Tube Framing System Profiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.