
Tube Framing System Profiles
Mfr # AW-HOOK
Zoro # G416496234
product price: $1.55
/eaSold in multiples of 6 for $9.30
Key Features
Height
3.5625 in
Material
Steel
Width
0.1875 in
Finish
Zinc
Color
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW-HOOK
Zoro #
G416496234
UPC #
-
Country of Origin
China
Dimensions
Height
3.5625 in
Width
0.1875 in
Length
1.5 in
Details
Material
Steel
Finish
Zinc
Color
Bright
Description
Tube Framing System Profiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.