
Tube Framing System Profiles
Mfr # AW-LBK21
Zoro # G616496232
product price: $20.55
/eaKey Features
Color
Black
Height
2 in
Length
96 in
Width
1.1875 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW-LBK21
Zoro #
G616496232
UPC #
-
Country of Origin
China
Dimensions
Height
2 in
Length
96 in
Width
1.1875 in
Details
Color
Black
Material
Polyethylene
Description
Tube Framing System Profiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.