Zoro Homepage

Tube Framing System Profiles

  • Mfr # AW-LIGHT46

  • Zoro # G816496230


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Black
Height
1.380 in
Length
46 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team