
Tube Framing System Profiles
Mfr # M6-25BHAN
Zoro # G216496229
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Material
Steel
Thread Size
M6 x 1.0
Color
Black
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6-25BHAN
Zoro #
G216496229
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M6 x 1.0
Details
Material
Steel
Color
Black
Finish
Zinc
Description
Tube Framing System Profiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.