Shop FLEXPIPE
See all product information
Create Account
Tube Framing System Profiles
- Mfr # R40-RT119
- Zoro # G216496175
product price:Â
$
177.89
/ea
Free Shipping & Returns
Key Features
Material
Cold Rolled Steel
Product Type
Roller Track
Wheel Material
Plastic
Overall Width
1 5/8 in
Load Capacity - Maximum
1,216 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R40-RT119
- Zoro #
- G216496175
- UPC #
- -
- Country of Origin
- China
- Material
- Cold Rolled Steel
- Product Type
- Roller Track
- Wheel Material
- Plastic
- Load Capacity - Maximum
- 1,216 lb
- Item
- Roller Track
- Component Type
- Roller Track
- Finish
- Galvanized
- Shell Material
- Cold Rolled Steel
- Traction Material
- Cold Rolled Steel
Dimensions
- Overall Width
- 1 5/8 in
- Overall Height
- 1 3/4 in
- For Pipe Size
- 28 mm
- Wire Rope Length
- 119 in
- Overall Length
- 119 in
- Length
- 119 in
Description
Tube Framing System Profiles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.