Shop FLEXPIPE
See all product information
Create Account
Tube Framing System Profiles
- Mfr # R40-RT157
- Zoro # G416496166
product price:Â
$
184.69
/ea
Free Shipping & Returns
Key Features
Finish
Galvanized
Overall Width
1 5/8 in
Material
Cold Rolled Steel
Wire Rope Length
157 in
Overall Height
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R40-RT157
- Zoro #
- G416496166
- UPC #
- -
- Country of Origin
- China
- Finish
- Galvanized
- Material
- Cold Rolled Steel
- Item
- Roller Track
- Wheel Material
- Plastic
- Product Type
- Roller Track
- Component Type
- Roller Track
- Load Capacity - Maximum
- 2,028 lb
- Shell Material
- Cold Rolled Steel
- Traction Material
- Cold Rolled Steel
Dimensions
- Overall Width
- 1 5/8 in
- Wire Rope Length
- 157 in
- Overall Height
- 1 3/4 in
- For Pipe Size
- 28 mm
- Overall Length
- 157 in
- Length
- 157 in
Description
Tube Framing System Profiles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.