Zoro Homepage

Tube Framing System Profiles

  • Mfr # R40-SLOW

  • Zoro # G316496150


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Width
0.787 in
Material
Steel
Length
4.251 in
Height
1.220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R40-SLOW
Zoro #
G316496150
UPC #
-
Country of Origin
China

Dimensions

Width
0.787 in
Length
4.251 in
Height
1.220 in

Details

Material
Steel

Description

Tube Framing System Profiles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.