Zoro Homepage

Lawn Rake, 25 Tines, 48 in L Wood Handle

  • Mfr # 1W

  • Zoro # G707386466


product price: $42.59
/ea

Key Features

Handle Length
48 in
Handle Material
Wood
Tine Material
Steel
Number of Tines
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1W
Zoro #
G707386466
UPC #
17849190113
Country of Origin
United States

Dimensions

Handle Length
48 in

Details

Handle Material
Wood
Tine Material
Steel
Number of Tines
25
Item
Lawn Rake

Description

To create the healthiest environment for your lawn, your grass and soil need to breathe and receive water Regular lawn raking will remove thatch and grass clippings that deprive your soil of oxygen and water This lawn rake has a 48 in wood handle and 19 in W American steel head for maximum raking efficiency This rake is the 1 choice for professional gardeners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.