Zoro Homepage

Shrub Rake, 11 Tines, 48 in L Wood Handle

  • Mfr # 3W

  • Zoro # G407458890


product price: $39.49
/ea

Key Features

Handle Length
48 in
Handle Material
Wood
Number of Tines
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3W
Zoro #
G407458890
UPC #
17849190311
Country of Origin
United States

Dimensions

Handle Length
48 in

Details

Handle Material
Wood
Number of Tines
11
Item
Shrub Rake

Description

Usable in all seasons and all regions of the country, shrub rakes are able to reach into those little nooks and crannies in every landscape environment This shrub rake has a 48 in wood handle and 8 in wide American steel shrub rake head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.