Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow Hose, Blue, 1-25/64 in., 90 deg.

  • Mfr # 90-138 X 10

  • Zoro # G1890099


product price: $41.99
/ea

Key Features

Standards
SAE J20
Type
90 Degrees
Inside Dia. (In.)
1-25/64
Material
Silicone
Temp. Range
-65 Degrees to 350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-138 X 10
Zoro #
G1890099
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (In.)
1-25/64
Length
10"
Hose Length
10 in
Hose Inside Dia.
1 3/8 in

Details

Standards
SAE J20
Type
90 Degrees
Material
Silicone
Temp. Range
-65 Degrees to 350 Degrees F
Item
Elbow Hose
Color
Blue
Hose Style
Elbow
Hose Tube Material
Silicone
Hose Cover Material
Silicone
Hose Elbow Angle
90 Degrees
Hose Configuration
Bulk Hose
Hose Color
Blue
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water

Description

Elbow Hose, Hose Inside Dia. 1 3/8 in, Hose Length 10 in, Hose Style Elbow, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose, Hose Elbow Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.