Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow Hose, Blue, 1/2 in., 90 deg.

  • Mfr # 90-050 X 10

  • Zoro # G1890141


product price: $38.79
/ea

Key Features

Temp. Range
-65 Degrees to 350 Degrees F
Inside Dia. (In.)
1/2
Type
90 Degrees
Length
10"
Standards
SAE J20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90-050 X 10
Zoro #
G1890141
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (In.)
1/2
Length
10"
Hose Length
20 in
Hose Inside Dia.
1/2 in

Details

Temp. Range
-65 Degrees to 350 Degrees F
Type
90 Degrees
Standards
SAE J20
Color
Blue
Material
Silicone
Item
Elbow Hose
Hose Configuration
Bulk Hose
Hose Elbow Angle
90 Degrees
Hose Tube Material
Silicone
Hose Style
Elbow
Hose Cover Material
Silicone
Hose Color
Blue
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water

Description

Elbow Hose, Hose Inside Dia. 1/2 in, Hose Length 20 in, Hose Style Elbow, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose, Hose Elbow Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.