Elbow Hose, Blue, 3-1/4 in., 45 deg.
Mfr # 45-325 X 10
Zoro # G1890187
product price: $56.69
/eaKey Features
Standards
SAE J20
Color
Blue
Temp. Range
-65 Degrees to 350 Degrees F
Type
45 Degrees
Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-325 X 10
Zoro #
G1890187
UPC #
-
Country of Origin
China
Dimensions
Inside Dia. (In.)
3-1/4
Length
10"
Hose Inside Dia.
3 1/4 in
Hose Length
10 in
Details
Standards
SAE J20
Color
Blue
Temp. Range
-65 Degrees to 350 Degrees F
Type
45 Degrees
Material
Silicone
Item
Elbow Hose
Hose Tube Material
Silicone
Hose Configuration
Bulk Hose
Hose Elbow Angle
45 Degrees
Hose Cover Material
Silicone
Hose Style
Elbow
Hose Color
Blue
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water
Description
Elbow Hose, Hose Inside Dia. 3 1/4 in, Hose Length 10 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Color Blue, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.