Zoro Homepage

Elbow Hose, Blue, 4-1/2 in., 45 deg.

  • Mfr # 45-450 X 10

  • Zoro # G1890150


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Temp. Range
-65 Degrees to 350 Degrees F
Material
Silicone
Type
45 Degrees
Standards
SAE J20
Inside Dia. (In.)
4-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-450 X 10
Zoro #
G1890150
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (In.)
4-1/2
Length
10"
Hose Inside Dia.
4 1/2 in
Hose Length
20 in

Details

Temp. Range
-65 Degrees to 350 Degrees F
Material
Silicone
Item
Elbow Hose
Type
45 Degrees
Standards
SAE J20
Color
Blue
Hose Cover Material
Silicone
Hose Tube Material
Silicone
Hose Elbow Angle
45 Degrees
Hose Configuration
Bulk Hose
Hose Style
Elbow
Hose Color
Blue
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil

Description

Elbow Hose, Hose Inside Dia. 4 1/2 in, Hose Length 20 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Color Blue, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.