Elbow Reducer, Blue, 2in to 2-1/2in, 90deg
Mfr # R90-200/250
Zoro # G1889365
product price: $42.79
/eaKey Features
Type
90 Degrees
Length
6"
Standards
SAE J20
Temp. Range
-65 Degrees to 350 Degrees F
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R90-200/250
Zoro #
G1889365
UPC #
-
Country of Origin
China
Dimensions
Length
6"
Inside Dia. (In.)
2 to 2-1/2
Hose Inside Dia.
2 in, 2 1/2 in
Hose Length
12 in
Details
Type
90 Degrees
Standards
SAE J20
Temp. Range
-65 Degrees to 350 Degrees F
Color
Blue
Item
Elbow Reducer
Material
Silicone
Hose Reinforcement Material
Polyester
Max. Working Pressure @ 70 F
50 psi
Hose Color
Blue
Hose Configuration
Bulk Hose
Hose Cover Material
Silicone
Hose Tube Material
Silicone
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil
Description
Elbow Reducer, Hose Inside Dia. 2 in, 2 1/2 in, Hose Length 12 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 50 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.