Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow Reducer, Blue, 3in to 3-1/5in, 45deg

  • Mfr # R45-300/350

  • Zoro # G1889399


product price: $55.59
/ea

Key Features

Type
45 Degrees
Material
Silicone
Length
6"
Color
Blue
Standards
SAE J20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R45-300/350
Zoro #
G1889399
UPC #
-
Country of Origin
China

Dimensions

Length
6"
Inside Dia. (In.)
3 to 3-1/5
Hose Inside Dia.
3 in, 3 1/2 in
Hose Length
12 in

Details

Type
45 Degrees
Material
Silicone
Item
Elbow Reducer
Color
Blue
Standards
SAE J20
Temp. Range
-65 Degrees to 350 Degrees F
Max. Working Pressure @ 70 F
25 psi
Hose Reinforcement Material
Polyester
Hose Tube Material
Silicone
Hose Cover Material
Silicone
Hose Configuration
Bulk Hose
Hose Color
Blue
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil

Description

Elbow Reducer, Hose Inside Dia. 3 in, 3 1/2 in, Hose Length 12 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 25 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.