Zoro Homepage

Heater Hose, 62psi, 5/8In, Blue

  • Mfr # HH-062 X 100-

  • Zoro # G8510905


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1-1/64
Material
Silicone
For Use With
Coolant, Air
Temp. Range
-65 Degrees to 350 Degrees F
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH-062 X 100-
Zoro #
G8510905
UPC #
-
Country of Origin
Viet Nam

Dimensions

Outside Dia. (In.)
1-1/64
Length
100 ft.
Inside Dia. (In.)
5/8
Hose Inside Dia.
5/8 in
Hose Length
100 ft
Hose Outside Dia.
1 in

Details

Material
Silicone
For Use With
Coolant, Air
Temp. Range
-65 Degrees to 350 Degrees F
Type
General Purpose
Standards
SAE J20 R3
Item
Heater Hose
Color
Blue
Working Pressure (PSI)
62
Max. Working Pressure @ 70 F
83 psi
Hose Tube Material
Silicone
Hose Cover Material
Silicone
Hose Color
Blue
Hose Reinforcement Material
Polyester
Hose Configuration
Bulk Hose
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil

Description

Heater Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 1 in, Hose Length 100 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 83 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R3, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.