Heavy Duty Radiator Hose, 2-3/4In, Blue
Mfr # C40-275(36)
Zoro # G8510792
product price: $74.49
/eaKey Features
Length
3 ft.
Type
Class B Tube
Color
Blue
Inside Dia. (In.)
2-3/4
For Use With
Coolant, Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C40-275(36)
Zoro #
G8510792
UPC #
-
Country of Origin
China
Dimensions
Length
3 ft.
Inside Dia. (In.)
2-3/4
Outside Dia. (In.)
3-5/32
Hose Length
36 in
Hose Inside Dia.
2 3/4 in
Details
Type
Class B Tube
Item
Heavy Duty Radiator Hose
Color
Blue
For Use With
Coolant, Air
Working Pressure (PSI)
37
Standards
SAE J20 R1
Temp. Range
-65 Degrees to 350 Degrees F
Material
Silicone
Hose Elbow Angle
0 Degrees
Hose Style
Straight
Hose Cover Material
Silicone
Hose Configuration
Bulk Hose
Hose Tube Material
Silicone
Max. Working Pressure @ 70 F
37 psi
Hose Color
Blue
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 2 3/4 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 37 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.