Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Radiator Hose, 2-5/8In, Blue

  • Mfr # C40-262(36)

  • Zoro # G8510783


product price: $67.39
/ea

Key Features

Standards
SAE J20 R1
For Use With
Coolant, Air
Temp. Range
-65 Degrees to 350 Degrees F
Color
Blue
Length
3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-262(36)
Zoro #
G8510783
UPC #
-
Country of Origin
China

Dimensions

Length
3 ft.
Inside Dia. (In.)
2-5/8
Outside Dia. (In.)
3-1/64
Hose Length
36 in
Hose Inside Dia.
2 5/8 in

Details

Item
Heavy Duty Radiator Hose
Standards
SAE J20 R1
For Use With
Coolant, Air
Temp. Range
-65 Degrees to 350 Degrees F
Color
Blue
Type
Class B Tube
Working Pressure (PSI)
37
Material
Silicone
Hose Style
Straight
Hose Cover Material
Silicone
Hose Tube Material
Silicone
Hose Configuration
Bulk Hose
Hose Elbow Angle
0 Degrees
Hose Color
Blue
Max. Working Pressure @ 70 F
37 psi
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil

Description

Heavy Duty Radiator Hose, Hose Inside Dia. 2 5/8 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 37 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.