Zoro Homepage

Heavy Duty Radiator Hose, 75psi, 1In, Blue

  • Mfr # C40-100(36)

  • Zoro # G8510652


product price: $38.39
/ea

Key Features

For Use With
Coolant, Air
Outside Dia. (In.)
1-13/32
Color
Blue
Standards
SAE J20 R1
Type
Class B Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-100(36)
Zoro #
G8510652
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
1-13/32
Length
3 ft.
Inside Dia. (In.)
1
Hose Length
36 in
Hose Inside Dia.
1 in

Details

For Use With
Coolant, Air
Color
Blue
Standards
SAE J20 R1
Type
Class B Tube
Working Pressure (PSI)
75
Item
Heavy Duty Radiator Hose
Material
Silicone
Temp. Range
-65 Degrees to 350 Degrees F
Hose Tube Material
Silicone
Hose Elbow Angle
0 Degrees
Hose Style
Straight
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
75 psi
Hose Color
Blue
For Media Type
Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Oxygen, Vegetable Oil, Water
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids) 30% or More, Ammonium Hydroxide, Methyl (Methanol)

Description

Heavy Duty Radiator Hose, Hose Inside Dia. 1 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Max. Working Pressure @ 70 F 75 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.