Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Reducer, Blue, 2-1/2 in to 2-3/4in

  • Mfr # R40-250/275

  • Zoro # G1889627


product price: $28.29
/ea

Key Features

Temp. Range
-65 Degrees to 350 Degrees F
Standards
SAE J20
Inside Dia. (In.)
2-1/2 to 2-3/4
Color
Blue
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R40-250/275
Zoro #
G1889627
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (In.)
2-1/2 to 2-3/4
Length
3"
Hose Inside Dia.
2 1/2 in, 2 3/4 in
Hose Length
3 in

Details

Item
Hose Reducer
Temp. Range
-65 Degrees to 350 Degrees F
Standards
SAE J20
Color
Blue
Material
Silicone
Hose Tube Material
Silicone
Hose Configuration
Bulk Hose
Hose Color
Blue
Hose Cover Material
Silicone
Hose Reinforcement Material
Polyester
Max. Working Pressure @ 70 F
42 psi
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil

Description

Hose Reducer, Hose Inside Dia. 2 1/2 in, 2 3/4 in, Hose Length 3 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 42 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.