Hose Reducer, Blue, 2-1/2 in. to 3-1/4 in
Mfr # R40-250/325
Zoro # G1889609
product price: $33.99
/eaKey Features
Inside Dia. (In.)
2-1/2 to 3-1/4
Standards
SAE J20
Color
Blue
Length
3"
Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R40-250/325
Zoro #
G1889609
UPC #
-
Country of Origin
China
Dimensions
Inside Dia. (In.)
2-1/2 to 3-1/4
Length
3"
Hose Length
3 in
Hose Inside Dia.
2 1/2 in, 3 1/4 in
Details
Item
Hose Reducer
Standards
SAE J20
Color
Blue
Material
Silicone
Temp. Range
-65 Degrees to 350 Degrees F
Hose Cover Material
Silicone
Hose Tube Material
Silicone
Hose Color
Blue
Max. Working Pressure @ 70 F
29 psi
Hose Reinforcement Material
Polyester
Hose Configuration
Bulk Hose
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water
Description
Hose Reducer, Hose Inside Dia. 2 1/2 in, 3 1/4 in, Hose Length 3 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 29 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.