Hose Reducer, Blue, 2-1/4 in. to 2-3/4 in
Mfr # R40-225/275
Zoro # G1889651
product price: $31.39
/eaKey Features
Color
Blue
Length
3"
Temp. Range
-65 Degrees to 350 Degrees F
Inside Dia. (In.)
2-1/4 to 2-3/4
Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R40-225/275
Zoro #
G1889651
UPC #
-
Country of Origin
China
Dimensions
Length
3"
Inside Dia. (In.)
2-1/4 to 2-3/4
Hose Length
3 in
Hose Inside Dia.
2 1/4 in, 2 3/4 in
Details
Color
Blue
Item
Hose Reducer
Temp. Range
-65 Degrees to 350 Degrees F
Material
Silicone
Standards
SAE J20
Hose Cover Material
Silicone
Hose Tube Material
Silicone
Hose Configuration
Bulk Hose
Hose Color
Blue
Hose Reinforcement Material
Polyester
Max. Working Pressure @ 70 F
42 psi
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water
Description
Hose Reducer, Hose Inside Dia. 2 1/4 in, 2 3/4 in, Hose Length 3 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 42 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.