Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Reducer, Blue, 3 in. to 3-1/2 in.

  • Mfr # R40-300/350

  • Zoro # G1889548


product price: $35.39
/ea

Key Features

Length
3"
Inside Dia. (In.)
3 to 3-1/2
Material
Silicone
Temp. Range
-65 Degrees to 350 Degrees F
Standards
SAE J20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R40-300/350
Zoro #
G1889548
UPC #
-
Country of Origin
China

Dimensions

Length
3"
Inside Dia. (In.)
3 to 3-1/2
Hose Length
3 in
Hose Inside Dia.
3 in, 3 1/2 in

Details

Material
Silicone
Item
Hose Reducer
Temp. Range
-65 Degrees to 350 Degrees F
Standards
SAE J20
Color
Blue
Hose Cover Material
Silicone
Hose Reinforcement Material
Polyester
Hose Color
Blue
Hose Tube Material
Silicone
Max. Working Pressure @ 70 F
25 psi
Hose Configuration
Bulk Hose
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water

Description

Hose Reducer, Hose Inside Dia. 3 in, 3 1/2 in, Hose Length 3 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 25 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.