Zoro Homepage

Straight Hose, Red, 2-25/64 in.

  • Mfr # HT40-238

  • Zoro # G1889870


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Length
3 ft.
Standards
SAE J20
Color
Red
Temp. Range
-65 Degrees to 450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT40-238
Zoro #
G1889870
UPC #
-
Country of Origin
China

Dimensions

Length
3 ft.
Inside Dia. (In.)
2-25/64
Hose Inside Dia.
2 25/64 in
Hose Length
36 in

Details

Material
Silicone
Item
Straight Hose
Standards
SAE J20
Color
Red
Temp. Range
-65 Degrees to 450 Degrees F
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
58 psi
Hose Tube Material
Silicone
Hose Style
Straight
Hose Cover Material
Silicone
Hose Elbow Angle
0 Degrees
Hose Color
Red
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil

Description

Straight Hose, Hose Inside Dia. 2 25/64 in, Hose Length 36 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Color Red, Max. Working Pressure @ 70 F 58 psi, Temp. Range -65 Degrees to 450 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.